4 in. Aramid Fiber Flat Face Gasket
4 in. Aramid Fiber Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 4
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Aramid Fiber
- NSF Certified:
- No
- Thickness:
- 1/8 in
- Type:
- G3200FFG150AP
- UL Listed:
- No