This product requires certification to purchase.

1-1/2 in. x 100 ft. Sewer PVC Drainage Pipe

Pacific Echo

1-1/2 in. x 100 ft. Sewer PVC Drainage Pipe

  • Fast #
  • Part #P710J100
  • Item #1847728
  • Manufacturer Part #71000J
4.4 out of 5 Customer Rating
Brand image
Pacific Echo

1-1/2 in. x 100 ft. Sewer PVC Drainage Pipe

  • Fast #
  • Part #P710J100
  • Item #1847728
  • Manufacturer Part #71000J
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Length:
100 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
1-1/2 in