This product requires certification to purchase.

1/2 in. x 100 ft. PVC Drainage Pipe

Pacific Echo

Spiralite® Spa-Flex® 1/2 in. x 100 ft. PVC Drainage Pipe

  • Fast #
  • Part #P710D100
  • Item #1847730
  • Manufacturer Part #710-00-0012-100-99
3.7 out of 5 Customer Rating
Brand image
Pacific Echo

Spiralite® Spa-Flex® 1/2 in. x 100 ft. PVC Drainage Pipe

  • Fast #
  • Part #P710D100
  • Item #1847730
  • Manufacturer Part #710-00-0012-100-99
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baxter, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • IAPMO and NSF listed for swimming pools, spas and jetted baths
  • FDA non-toxic formulation
  • Made using only virgin resin and high-quality plasticizer to ensure long life
  • Suitable for above and below-ground installation
  • Simplifies layouts and reduces need for flow-reducing couplings
  • Requires Certification

Specifications

Application:
Jetted Baths, Spas, Swimming Pools
Collection:
Spiralite® Spa-Flex®
Diameter - Outside:
21/25 in
Length:
100 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
PipeTubing Size:
1/2 in