This product requires certification to purchase.

3 in. x 100 ft. PVC Drainage Pipe

Pacific Echo

Spiralite® Spa-Flex® 3 in. x 100 ft. PVC Drainage Pipe

  • Fast #
  • Part #P115M
  • Item #2227547
  • Manufacturer Part #115-00-0300-50-9C
5 out of 5 Customer Rating
Brand image
Pacific Echo

Spiralite® Spa-Flex® 3 in. x 100 ft. PVC Drainage Pipe

  • Fast #
  • Part #P115M
  • Item #2227547
  • Manufacturer Part #115-00-0300-50-9C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Spiralite® Spa-Flex®
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
100 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
3 in
Pressure - Maximum:
165 psi