This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. NST Clapper

Pacific Fire Safety

4 x 2-1/2 x 2-1/2 in. NST Clapper

  • Fast #
  • Part #P602910
  • Item #2144317
  • Manufacturer Part #P 602910
4.9 out of 5 Customer Rating
Pacific Fire Safety

4 x 2-1/2 x 2-1/2 in. NST Clapper

  • Fast #
  • Part #P602910
  • Item #2144317
  • Manufacturer Part #P 602910
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NST
End Connection 2:
NST
End Connection 3:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
2-1/2
Fitting Size 3:
2-1/2
Fitting Sizes:
4 in x 2-1/2 in x 2-1/2 in
Product Type:
Clapper
UL Listed:
No