This product requires certification to purchase.

2-1/4 in. Disposable Film Cutter

Pacific Handy Cutter

2-1/4 in. Disposable Film Cutter

  • Fast #
  • Part #PDFC364
  • Item #7332216
  • Manufacturer Part #DFC364
3.1 out of 5 Customer Rating
Pacific Handy Cutter

2-1/4 in. Disposable Film Cutter

  • Fast #
  • Part #PDFC364
  • Item #7332216
  • Manufacturer Part #DFC364
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable plastic
  • Allows you to open a stretch wrapped pallet in the top, middle, or bottom
  • The ideal choice for cutting shrink wrap, plastic bags, plastic straps and banding
  • Enclosed blade eliminates loose blades from the workplace
  • Economical
  • Long lasting stainless steel blade
  • Color: Yellow
  • Requires Certification

Specifications

Height:
6-1/2
Length:
2-1/4
Material:
Plastic
Product Type:
Film Cutter
UPC:
073441004647
Width:
3/100