Plastic Laser Level Tool
Plastic Laser Level Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Size:
- AA
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Power Source:
- Battery
- Volts:
- 1.5V