3/4 in. 60 psi NPT Quake Valve
310 Series 3/4 in. 60 psi NPT Quake Valve
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z21.21
- Collection:
- 310 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4
- IAPMO Listed:
- No
- Length:
- 4-3/4
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Threaded
- Valve Size:
- 3/4 in
- Valve Type:
- Quake Valve
- Width:
- 3-7/8