This product requires certification to purchase.

3/4 in. 60 psi NPT Quake Valve

Pacific Seismic

Model 310 3/4 in. 60 psi NPT Quake Valve

  • Fast #
  • Part #PS310
  • Item #1347605
  • Manufacturer Part #310
5 out of 5 Customer Rating
Pacific Seismic

Model 310 3/4 in. 60 psi NPT Quake Valve

  • Fast #
  • Part #PS310
  • Item #1347605
  • Manufacturer Part #310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.21-2012
Collection:
Model 310
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Height:
4-3/4 in
Length:
4 in
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
60 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
Horizontal
Valve Bonnet Type:
Threaded
Valve Size:
3/4 in
Valve Type:
Quake Valve
Width:
3-7/8 in