This product requires certification to purchase.

2 in. Glass and Steel 60 psi NPT Quake Valve

Pacific Seismic

VT-314 Series 2 in. Glass and Steel 60 psi NPT Quake Valve

  • Fast #
  • Part #PSVT314
  • Item #3716205
  • Manufacturer Part #VT-314
3.1 out of 5 Customer Rating
Pacific Seismic

VT-314 Series 2 in. Glass and Steel 60 psi NPT Quake Valve

  • Fast #
  • Part #PSVT314
  • Item #3716205
  • Manufacturer Part #VT-314
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.21
Collection:
VT-314 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-5/8 in
Length:
5-1/4 in
Material:
Glass, Steel
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
60 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
Vertical
Valve Bonnet Type:
Threaded
Valve Size:
2 in
Valve Type:
Quake Valve
Width:
3 in