4 in. x 18 ft. Tyton Joint 350# CL51 Ductile Iron Pipe
4 in. x 18 ft. Tyton Joint 350# CL51 Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI B16.21, ANSI C150, ANSI C151
- AWWA:
- AWWA A-21.50, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151
- Application:
- Water
- Ductile Iron Class:
- CL51
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Pressure Class:
- 350#
- UL Listed:
- Yes