3/4 in. 800# Thrd A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port
3655 3/4 in. 800# Thrd A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A105, ASTM A493 Grade M35-1
- Collection:
- 3655
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Type:
- Gate Valve