This product requires certification to purchase.

1/2 in. 800# Thrd A105N T9 Piston Check LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Cover

Pacific Valves

3681 Series 1/2 in. 800# Thrd A105N T9 Piston Check LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Cover

  • Fast #
  • Part #P3681HF8D
  • Item #7301683
  • Manufacturer Part #3681-HF8
4.5 out of 5 Customer Rating
Brand image
Pacific Valves

3681 Series 1/2 in. 800# Thrd A105N T9 Piston Check LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Cover

  • Fast #
  • Part #P3681HF8D
  • Item #7301683
  • Manufacturer Part #3681-HF8
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-63/100 in
Pressure Class
800#
Pressure - Maximum
800 psi
Valve Size
1/2 in
Characteristics & Features
Collection
3681 Series
Material
Forged Steel
Valve Body Material
Forged Steel
Valve Type
Check Valve
Warranty & Product Information
API
API 602
ASME
ASME Class 800
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No