1-1/2 in. Cast Steel Flanged Swing Check Valve
380 Series 1-1/2 in. Cast Steel Flanged Swing Check Valve
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- API:
- API 600
- Collection:
- 380 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Steel
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Cast Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve