This product requires certification to purchase.

10 in. Carbon Steel Full Port Flanged Gate Valve

Pacific Valves

Figure 350 10 in. Carbon Steel Full Port Flanged Gate Valve

  • Fast #
  • Part #P350HF810
  • Item #4896876
  • Manufacturer Part #350-HF8-10
3.5 out of 5 Customer Rating
Brand image
Pacific Valves

Figure 350 10 in. Carbon Steel Full Port Flanged Gate Valve

  • Fast #
  • Part #P350HF810
  • Item #4896876
  • Manufacturer Part #350-HF8-10
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 607, API 622
ASME:
ASME B10, ASME B16.25, ASME B16.34, ASME B16.5
ASTM:
ASTM A193, ASTM A194, ASTM A216 Grade WCB
Collection:
Figure 350
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Malleable Iron
Height:
51-3/50 in
Length:
18 in
Material:
Carbon Steel, Malleable Iron
NSF Certified:
No
Pressure - Maximum:
1125 psi
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Disc Material:
Monel
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Nickel Copper Alloy
Valve Size:
10 in
Valve Type:
Gate Valve
Weight:
998 lb