3/4 in. 800# SW A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port
Figure 3656 3/4 in. 800# SW A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Documents
Specifications
- API:
- API 598, API 607, API 622
- ASTM:
- ASTM A105, ASTM A193 Grade B7M, ASTM A194 Grade 2H, ASTM A194 Grade 2HM, ASTM A216 WCB
- Collection:
- Figure 3656
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 10-19/100 in
- Length:
- 3-1/2 in
- Material:
- Carbon Steel, Malleable Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 800#
- Recommended Valve Application:
- Petrochemical, Acid
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Monel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Nickel Copper Alloy
- Valve Size:
- 3/4 in
- Valve Type:
- Gate Valve
- Weight:
- 9.03 lb