1 in. Monel Nickel Alloy 300 psi Flanged Wrench Plug Valve
Tufline® 1 in. Monel Nickel Alloy 300 psi Flanged Wrench Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Tufline®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Nickel Alloy
- Material Type:
- Monel®
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Valve Operator:
- Wrench
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve