This product requires certification to purchase.

4 in. Monel Nickel Alloy Flanged Gear Operator Plug Valve

Pacific Valves

Tufline® 4 in. Monel Nickel Alloy Flanged Gear Operator Plug Valve

  • Fast #
  • Part #P0367EG33P1GHFP
  • Item #7182778
  • Manufacturer Part #0367EG-3-3-P1-G-HF
4.7 out of 5 Customer Rating
Brand image
Pacific Valves

Tufline® 4 in. Monel Nickel Alloy Flanged Gear Operator Plug Valve

  • Fast #
  • Part #P0367EG33P1GHFP
  • Item #7182778
  • Manufacturer Part #0367EG-3-3-P1-G-HF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Tufline®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Nickel Alloy
Material Type:
Monel®
NSF Certified:
No
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Type:
Plug Valve