1/20 hp 0.9A 1550 RPM 208/230V Electric Motor
1/20 hp 0.9A 1550 RPM 208/230V Electric Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/20 HP 3.3" Dia. 1550RPM 208-230 Volts
Specifications
- AMP:
- 0.9
- Blower Type:
- 1 Speed
- Diameter:
- 3-3/10
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/20 hp
- Length:
- 2-3/4
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899101224
- Volts:
- 208/230V