1/20 hp 1550 RPM 115/208-230V Motor
1/20 hp 1550 RPM 115/208-230V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Packard 1/12 HP 3.3" Dia. PSC Motor
Specifications
- AMP:
- 0.5
- Horsepower:
- 1/20 hp
- Length:
- 8-1/5
- Product Type:
- Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- Type:
- P49101
- UPC:
- 840899111148
- Volts:
- 115/208/230V