1/25 hp 1625 RPM 230V Evaporative Electric Fan Motor
1/25 hp 1625 RPM 230V Evaporative Electric Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/15 HP ECM 230V Evaporator Fan Motor
Specifications
- AMP:
- 0.7
- Blower Type:
- 1 Speed
- Fan Speeds:
- 1
- Horsepower:
- 1/25 hp
- Length:
- 2-17/20
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899112138
- Volts:
- 230V