1/3 hp 1725 RPM 115V Electric Belt Drive Blower Motor
1/3 hp 1725 RPM 115V Electric Belt Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/3 HP 1725RPM Belt Drive Blower Motor
Specifications
- AMP:
- 6.6
- Blower Type:
- Belt Drive
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 1/3 hp
- Length:
- 6-3/4 in
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899113081
- Volts:
- 115V