This product requires certification to purchase.

1/30 hp 115V Inducer Motor

Packard

1/30 hp 115V Inducer Motor

  • Fast #
  • Part #DIVA155
  • Item #5073783
  • Manufacturer Part #A155
4 out of 5 Customer Rating
Brand image
Packard

1/30 hp 115V Inducer Motor

  • Fast #
  • Part #DIVA155
  • Item #5073783
  • Manufacturer Part #A155
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement for Armstrong Draft Inducer Blower - Replaces 40425-003, 7021-10046
  • Requires Certification

Specifications

AMP:
1.4
Horsepower:
1/30 hp
RPM:
3000
RPM Range:
1400 and Above
UPC:
815585026556
Volts:
115V