1/4 hp 1050 RPM 120V Electric Replacement Motor
1/4 hp 1050 RPM 120V Electric Replacement Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- L.L. Building Replacement Motor
Specifications
- AMP:
- 3.3
- Blower Type:
- 1 Speed
- Diameter:
- 5-3/25 in
- Fan Speeds:
- 1
- Horsepower:
- 1/4 hp
- Length:
- 3-33/100 in
- MFD Rating:
- 10 mfd
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 840899112152
- Volts:
- 120V