This product requires certification to purchase.

1/4 hp 1625 RPM 208/230V Single Phase Motor

Packard

1/4 hp 1625 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #DIV80010
  • Item #7515535
  • Manufacturer Part #80010
4.8 out of 5 Customer Rating
Brand image
Packard

1/4 hp 1625 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #DIV80010
  • Item #7515535
  • Manufacturer Part #80010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1/4 HP 1625 RPM/2 Sped 208-230 Volt Motor
  • Requires Certification

Specifications

AMP:
1.65
Fan Speeds:
2
Horsepower:
1/4 hp
Length:
20-1/10
Phase:
Single Phase
Product Type:
Motor
RPM:
1625
RPM Range:
1400 and Above
UPC:
840899111827
Volts:
208/230V