1/6 hp 1550 RPM 208/230V Single Phase Condenser Motor
1/6 hp 1550 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/6 HP 1550RPM 208-230 Volt Motor
Specifications
- AMP:
- 1.1
- Horsepower:
- 1/6 hp
- Length:
- 4-1/4
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899110912
- Volts:
- 208/230V