1/70 hp 1500 RPM 115V Electric Motor
1/70 hp 1500 RPM 115V Electric Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/70 HP 1550RPM 115 Volt 3.3" Dia. Motor
Specifications
- AMP:
- 0.7
- Blower Type:
- 1 Speed
- Diameter:
- 3-3/10
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/70 hp
- Length:
- 2-1/16
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899101132
- Volts:
- 115V