This product requires certification to purchase.

1/25 hp 1550 RPM 115V Single Phase Motor

Packard

1/25 hp 1550 RPM 115V Single Phase Motor

  • Fast #
  • Part #DIV82324
  • Item #7524713
  • Manufacturer Part #82324
5 out of 5 Customer Rating
Brand image
Packard

1/25 hp 1550 RPM 115V Single Phase Motor

  • Fast #
  • Part #DIV82324
  • Item #7524713
  • Manufacturer Part #82324
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/25 HP 115 Volts 1550 RPM Motor
  • Requires Certification

Specifications

AMP:
2.1
Diameter:
3-3/10
Frame Size:
3.3
Horsepower:
1/25 hp
Length:
3
Motor Enclosure:
Open
Phase:
Single Phase
Product Type:
Motor
RPM:
1550
RPM Range:
1400 and Above
UL Listed:
No
UPC:
840899111933
Volts:
115V