1/3 hp 1725 RPM 115/208/230V Electric Blower Motor
1/3 hp 1725 RPM 115/208/230V Electric Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/3HP 115/230V Belt Drive Blower Motor
Specifications
- AMP:
- 6.6, 3.4, 3.1
- Blower Type:
- Belt Drive
- Diameter:
- 5-5/8
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 1/3 hp
- Length:
- 6-3/4
- Motor Enclosure:
- Open Drip Proof (ODP)
- Product Type:
- Blower Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899113111
- Volts:
- 115/208/230V