1/3 hp 825 RPM 208/230V Single Phase Condenser Motor
1/3 hp 825 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Packard 1/3 HP 825RPM 208-230 Volts
Specifications
- AMP:
- 1.8, 1.6
- Diameter:
- 5-5/8
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 5-1/8
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- UPC:
- 840899112558
- Volts:
- 208/230V