This product requires certification to purchase.

1/4 hp 1725 RPM 115/208/230V Electric Blower Motor

Packard

1/4 hp 1725 RPM 115/208/230V Electric Blower Motor

  • Fast #
  • Part #DIV45014D
  • Item #7524610
  • Manufacturer Part #45014D
4.2 out of 5 Customer Rating
Brand image
Packard

1/4 hp 1725 RPM 115/208/230V Electric Blower Motor

  • Fast #
  • Part #DIV45014D
  • Item #7524610
  • Manufacturer Part #45014D
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4 HP 115/230V Belt Drive Blower Motor
  • Requires Certification

Specifications

AMP:
4.6, 2.2, 2.1
Blower Type:
Belt Drive
Diameter:
5-5/8 in
Fan Speeds:
1
Frame Size:
56
Horsepower:
1/4 hp
Length:
6-3/4 in
Motor Enclosure:
Open Drip Proof (ODP)
Product Type:
Blower Motor
RPM:
1725
RPM Range:
1400 and Above
UL Listed:
No
UPC:
840899113128
Volts:
115/208/230V