108 - 130 mfd 220-250V Round Start Capacitor
108 - 130 mfd 220-250V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 108 - 130 mfd
- OEM Part:
- No
- Shape:
- Round
- UPC:
- 840899106519
- Volts:
- 220/250V
- Width:
- 5-11/20 in