115V 16W 1550 RPM CW Cast Iron Unit Bearing Motor
115V 16W 1550 RPM CW Cast Iron Unit Bearing Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Packard 16 Watt CW 115 Volt Cast Iron
Specifications
- AMP:
- 1
- Diameter:
- 3-1/2 in
- Fan Speeds:
- 1
- Horsepower:
- 1/4 hp
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899101705
- Volts:
- 115V
- Watts:
- 16 W
- Weight:
- 4 lb