1/16 hp 208/230V Inducer Motor

You last purchased this on
 
Packard

1/16 hp 208/230V Inducer Motor

  • Fast #
  • Part #DIV66649
  • Item #5027002
  • Manufacturer Part #66649
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

1/16 hp 208/230V Inducer Motor

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Replacement motor
  • Requires Certification

Specifications

AMP:
0.5
Brand Model Compatibility:
Carrier HC30GB232
Depth:
12-7/10 in
Elbow Degree:
90 DD
Fan Speeds:
1
Horsepower:
1/16 hp
Motor Enclosure:
Open
Phase:
Single Phase
RPM:
3450
RPM Range:
1400 and Above
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Width:
12-7/10 in