120/240/480V Heat Sequencer
120/240/480V Heat Sequencer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- AMP:
- 12.5, 25
- Temperature Range:
- -50 to 165 Deg F
- Time Delay:
- No
- UL Listed:
- No
- UPC:
- 840899121567
- Volts:
- 120/240/480V
- Watts:
- 6000