130 - 158 MFD 220/250V Start Capacitor
130 - 158 MFD 220/250V Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 130 - 158 mfd
- Material:
- Molded Phenolic Resin, Plastic
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 840899106557
- Volts:
- 220/250V
- Width:
- 1-13/16