130 - 156 mfd 110-125V Round Start Capacitor
130 - 156 mfd 110-125V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Start
- Height:
- 2-3/4
- MFD Rating:
- 130 - 156 mfd
- Material:
- Molded Phenolic Resin, Plastic
- Shape:
- Round
- Temperature Range:
- 40 to 65 Deg C (-40 to 149 Deg F)
- UL Listed:
- No
- UPC:
- 840899105512
- Volts:
- 110/125V
- Width:
- 1-7/16