1/30 hp 120V Inducer Motor
1/30 hp 120V Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- AMP:
- 1.2
- Horsepower:
- 1/30 hp
- Motor Enclosure:
- Open
- OEM Part:
- No
- RPM:
- 3200
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899111728
- Volts:
- 120V