1/4 hp 1075 RPM 208/230V Single Phase Direct Drive Blower Motor
1/4 hp 1075 RPM 208/230V Single Phase Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4 HP 208-230V Torsion Flex Motor
Specifications
- AMP:
- 2
- Blower Type:
- Direct Drive
- Diameter:
- 5-5/8
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 4
- MFD Rating:
- 5 mfd
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 840899111070
- Volts:
- 208/230V