1/6 - 1/2 hp 1075 RPM 115V Blower Motor
1/6 - 1/2 hp 1075 RPM 115V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/6-1/2 HP Multi-HP 115 Volts PSC Motor
Specifications
- AMP:
- 2.2, 3.2, 3.5, 5.1, 5.8
- Blower Type:
- Direct Drive
- Diameter:
- 5-5/8
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/6 - 1/2 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 840899112831
- Volts:
- 115V