1/6 - 1/2 hp 1075 RPM 208/230V Blower Motor
1/6 - 1/2 hp 1075 RPM 208/230V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/6-1/2HP Multi-HP 208-230V PSC Motor
Specifications
- AMP:
- 1.3, 1.4, 1.8, 2.5, 2.9
- Blower Type:
- Direct Drive
- Diameter:
- 5-5/8
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/6 - 1/2 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 840899112848
- Volts:
- 208/230V