16W 1550 RPM 115V Bearing Motor
16W 1550 RPM 115V Bearing Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Packard 16 Watt 115 Volt CW Cast Iron
Specifications
- AMP:
- 1
- Length:
- 3-1/8
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899101316
- Volts:
- 115V
- Watts:
- 16
- Weight:
- 4.3