This product requires certification to purchase.

16W 1550 RPM 230V Bearing Motor

Packard

16W 1550 RPM 230V Bearing Motor

  • Fast #
  • Part #DIV61018
  • Item #7524598
  • Manufacturer Part #61018
4.7 out of 5 Customer Rating
Brand image
Packard

16W 1550 RPM 230V Bearing Motor

  • Fast #
  • Part #DIV61018
  • Item #7524598
  • Manufacturer Part #61018
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 16 Watt 230 Volt 1550RPM CCW Cast Iron
  • Requires Certification

Specifications

AMP:
0.5
Length:
3-1/32
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed
RPM:
1550
RPM Range:
1400 and Above
UL Listed:
No
UPC:
840899101347
Volts:
230V
Watts:
16