1/8 hp 1550 RPM 230V Electric Motor
1/8 hp 1550 RPM 230V Electric Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/8 HP 1550 RPM 208-230 Volt PSC Motor
Specifications
- AMP:
- 1.1
- Diameter:
- 5
- Fan Speeds:
- 1
- Frame Size:
- 42
- Horsepower:
- 1/8 hp
- Length:
- 3-1/4
- Motor Enclosure:
- Semi Enclosed
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899111056
- Volts:
- 230V