187 - 227 mfd 330V Round Start Capacitor
187 - 227 mfd 330V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- Capacitor Type:
- Start
- Height:
- 5-3/4 in
- Length:
- 2-1/2 in
- MFD Rating:
- 187 - 227 mfd
- Origin:
- Domestic
- Shape:
- Round
- UPC:
- 840899106120
- Volts:
- 330V
- Width:
- 2-1/2 in