208/230V 37000 BTU Scroll HVAC Compressor
208/230V 37000 BTU Scroll HVAC Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quiet start-up and shut-down
- Discharge temperature protection
- Internal pressure relief
Specifications
- A2L Compatible:
- No
- BTU:
- 37000
- Compressor Type:
- Scroll
- Horsepower:
- 3 hp
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V