This product requires certification to purchase.

24/120/208/240/480V Foot Mount Transformer

Packard

24/120/208/240/480V Foot Mount Transformer

  • Fast #
  • Part #DIVPF524100
  • Item #7524552
  • Manufacturer Part #PF524100
3.7 out of 5 Customer Rating
Brand image
Packard

24/120/208/240/480V Foot Mount Transformer

  • Fast #
  • Part #DIVPF524100
  • Item #7524552
  • Manufacturer Part #PF524100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
4
Depth:
4-9/10
UL Listed:
Yes
UPC:
840899100890
VA Rating:
100
Volts:
24/120/208/240/480V