30/5 mfd 440/370V Dual Round Run Capacitor
30/5 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Packard aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 30/5 mfd
- OEM Part:
- No
- Shape:
- Dual Round
- UPC:
- 840899102771
- Volts:
- 440/370V
- Width:
- 2-1/10 in