30A 24V 3 Pole Contactor
30A 24V 3 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Copper construction
- Copper is reusable so it's ideal for sustainable projects
Specifications
- AMP:
- 30
- Depth:
- 11
- Fits Model:
- GE 453AC3HAA
- Height:
- 1
- Product Type:
- 3 Pole Contactor
- UL Listed:
- Yes
- UPC:
- 840899100494
- Volts:
- 24V
- Width:
- 6-1/4