35W 1500 RPM 115V Bearing Fan Motor
35W 1500 RPM 115V Bearing Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 35 Watt 115 Volts CCW Unit Bearing Motor
Specifications
- AMP:
- 1.4
- Length:
- 3-3/8
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899101514
- Volts:
- 115V
- Watts:
- 35